Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP LINE

  • Mfr # CA3101F181SB

  • Zoro # G307488218


product price: $68.49
/ea

Key Features

Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Orientation
Straight
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F181SB
Zoro #
G307488218
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Orientation
Straight
Contacts Supplied
Yes
Insert Material
Neoprene
Insert Arrangement
18-1
Specification
VG95234
Shell Material
Aluminum Alloy
Connector Type
Circular
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Connector Style
Receptacle
Shell Color
Olive Drab
Service Rating
A/I
Operating Voltage AC V RMS Max
500
No. of Contacts
10
Mounting Type
Cable
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Material
Copper Alloy
Amperage Rating
22A
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.