Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP LINE

  • Mfr # CB1181SC

  • Zoro # G407488248


product price: $45.65
/ea

Key Features

Contacts Supplied
Yes
Amperage Rating
22A
Sealing
No
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1181SC
Zoro #
G407488248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contacts Supplied
Yes
Amperage Rating
22A
Sealing
No
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Shell Color
Olive Drab
Shielding
Yes
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-1
Contact Mating Life
2000
Connector Type
Circular
Termination Method
Crimp
Contact Style
Pin
Service Rating
A
Contact Plating
Silver
Connector Style
Receptacle
Contact Material
Copper Alloy
No. of Contacts
10
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.