CB 10C 1016 SKT RECP LINE
Mfr # CB1F181S0
Zoro # G807488503
product price: $63.95
/eaKey Features
No. of Contacts
10
Operating Voltage DC
700
Connector Style
Receptacle
Sealing
No
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB1F181S0
Zoro #
G807488503
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.