CB 10C 1016 SKT RECP LINE
Mfr # CB1LA181SCAU
Zoro # G007488600
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Shell Color
Olive Drab
Shielding
Yes
Contact Material
Copper Alloy
Sealing
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB1LA181SCAU
Zoro #
G007488600
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.