Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP WALL

  • Mfr # CA3100E181SB05

  • Zoro # G607488307


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Amperage Rating
22A
Service Rating
A/I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E181SB05
Zoro #
G607488307
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Sealing
IP67
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Amperage Rating
22A
Service Rating
A/I
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-1
Contact Material
Copper Alloy
No. of Contacts
10
Orientation
Straight
Endbell Type
Cable Clamp
Contact Plating
Silver
Contact Mating Life
500
Termination Method
Solder
Specification
VG95234
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Voltage DC
700
Shell Color
Olive Drab
Shielding
Yes
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.