Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 1016 SKT RECP WALL

  • Mfr # CA3100E181SBF8005

  • Zoro # G807488404


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Endbell Type
Cable Clamp
Termination Method
Crimp
Connector Style
Receptacle
Contact Size
10#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E181SBF8005
Zoro #
G807488404
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Operating Voltage AC V RMS Max
500
Endbell Type
Cable Clamp
Termination Method
Crimp
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Service Rating
A/I
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Shell Color
Olive Drab
No. of Contacts
10
Contacts Supplied
Yes
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Orientation
Straight
Connector Type
Circular
Operating Voltage DC
700
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Arrangement
18-1
Contact Plating
Silver
Specification
VG95234
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.