Zoro Homepage

CB 10C 1016 SKT RECP WALL

  • Mfr # CA3100F1823SBF8005

  • Zoro # G007488648


product price: $64.35
/ea

Key Features

Mounting Type
Wall Mount
Amperage Rating
22A
Operating Voltage DC
700
No. of Contacts
10
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F1823SBF8005
Zoro #
G007488648
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Mounting Type
Wall Mount
Amperage Rating
22A
Operating Voltage DC
700
No. of Contacts
10
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
18-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.