Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 412 PIN RECP WALL

  • Mfr # CB01810P0

  • Zoro # G607550509


product price: $32.85
/ea

Key Features

Insert Arrangement
18-10
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB01810P0
Zoro #
G607550509
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Arrangement
18-10
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Shielding
Yes
Shell Color
Olive Drab
Connector Style
Receptacle
Operating Voltage DC
700
Sealing
No
Contact Style
Pin
No. of Contacts
4
Service Rating
A
Contacts Supplied
No
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Amperage Rating
41A
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.