Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 10C 412 PIN RECP WALL

  • Mfr # CB01810PX0

  • Zoro # G807550446


product price: $32.85
/ea

Key Features

Contact Size
4#12
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB01810PX0
Zoro #
G807550446
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Silicone
Operating Voltage DC
700
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
No
Shielding
Yes
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Insert Rotation/Keying
X
Contact Plating
Silver
No. of Contacts
4
Insert Arrangement
18-10
Sealing
No
Contact Mating Life
2000
Connector Type
Circular
Shell Color
Olive Drab
Amperage Rating
41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.