Zoro Homepage

CB 11C 1116 PIN PLUG

  • Mfr # CA3106E2033PBF80A176

  • Zoro # G607539702


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contact Size
11#15
Insert Arrangement
20-33
Operating Voltage AC V RMS Max
500
No. of Contacts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2033PBF80A176
Zoro #
G607539702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Connector Style
Plug
Insert Arrangement
20-33
Operating Voltage AC V RMS Max
500
No. of Contacts
11
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
22A
Operating Voltage DC
700
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.