Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 PIN RECP BOX

  • Mfr # CA3102E2033PBF80A176

  • Zoro # G707545306


product price: $42.45
/ea

Key Features

Contact Plating
30 microinches Gold Plate
Amperage Rating
22A
Contact Size
11#15
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2033PBF80A176
Zoro #
G707545306
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Contact Plating
30 microinches Gold Plate
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
No. of Contacts
11
Connector Style
Plug
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Contact Mating Life
500
Termination Method
Crimp
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Service Rating
A
Insert Material
Neoprene
Insert Arrangement
20-33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.