Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 PIN RECP BOX

  • Mfr # CA3102E2033PBF80A176F0

  • Zoro # G507545674


product price: $25.65
/ea

Key Features

Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2033PBF80A176F0
Zoro #
G507545674
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
No. of Contacts
11
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Crimp Wire Gauge
18,16
Contact Style
Pin
Connector Style
Plug
Shell Material
Aluminum Alloy
Specification
VG95234
Operating Voltage DC
700
Contact Mating Life
500
Shielding
Yes
Insert Material
Neoprene
Service Rating
A
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-33
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.