Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 PIN RECP BOX

  • Mfr # CA3102E2033PBF80F0

  • Zoro # G207545639


product price: $25.65
/ea

Key Features

Connector Type
Circular
Contact Size
11#15
Insert Material
Neoprene
Connector Style
Plug
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2033PBF80F0
Zoro #
G207545639
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Connector Type
Circular
Insert Material
Neoprene
Connector Style
Plug
Specification
VG95234
Shielding
Yes
Contact Plating
Silver
Termination Method
Crimp
Shell Color
Olive Drab
Amperage Rating
22A
Contacts Supplied
No
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Shell Material
Aluminum Alloy
Contact Mating Life
500
Sealing
IP67
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
11
Operating Voltage DC
700
Insert Arrangement
20-33
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.