Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 PIN RECP BOX

  • Mfr # CB22033P0

  • Zoro # G807545640


product price: $32.99
/ea

Key Features

Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Shell Color
Olive Drab
Mounting Type
Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22033P0
Zoro #
G807545640
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Shell Color
Olive Drab
Mounting Type
Box Mount
Contact Mating Life
2000
Connector Style
Receptacle
Connector Type
Circular
Amperage Rating
22A
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Service Rating
A
Grommet & Seals Material
Silicone
Insert Arrangement
20-33
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Shell Material
Aluminum Alloy
Contacts Supplied
No
Specification
MIL-DTL-5015 Type
Contact Style
Pin
No. of Contacts
11
Sealing
No
Insert Rotation/Keying
Normal
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.