
CB 11C 1116 PIN RECP LINE
Mfr # CA3101E2033PBF80F97
Zoro # G407545682
product price: $49.35
/eaKey Features
No. of Contacts
11
Insert Arrangement
20-33
Operating Voltage DC
700
Insert Material
Neoprene
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E2033PBF80F97
Zoro #
G407545682
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#15
Details
No. of Contacts
11
Insert Arrangement
20-33
Operating Voltage DC
700
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle
Mounting Type
In-line Cable
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.