Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 PIN RECP LINE

  • Mfr # CA3101F2033PBF80

  • Zoro # G707545528


product price: $63.69
/ea

Key Features

Service Rating
A
Orientation
Straight
Insert Arrangement
20-33
Grommet & Seals Material
Polychloroprene
No. of Contacts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F2033PBF80
Zoro #
G707545528
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Service Rating
A
Orientation
Straight
Insert Arrangement
20-33
Grommet & Seals Material
Polychloroprene
No. of Contacts
11
Termination Method
Crimp
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Cable
Contact Style
Pin
Crimp Wire Gauge
18,16
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Amperage Rating
22A
Insert Material
Neoprene
Specification
VG95234
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.