CB 11C 1116 PIN RECP PCB
Mfr # CA20L2033PB
Zoro # G007545624
product price: $38.15
/eaKey Features
Operating Voltage DC
700
No. of Contacts
11
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-33
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA20L2033PB
Zoro #
G007545624
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#15
Details
Operating Voltage DC
700
No. of Contacts
11
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-33
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
22A
Mounting Type
Box Mount
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.