Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 PIN RECP WALL

  • Mfr # CA3100E2033PBF80F42

  • Zoro # G907545588


product price: $39.89
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Plating
Silver
Service Rating
A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2033PBF80F42
Zoro #
G907545588
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Plating
Silver
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Operating Voltage DC
700
Specification
VG95234
Connector Type
Circular
Shell Color
Olive Drab
Insert Material
Neoprene
Termination Method
Crimp
No. of Contacts
11
Connector Style
Receptacle
Amperage Rating
22A
Shell Material
Aluminum Alloy
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Mounting Type
Wall - Rear Mount - Threaded Holes
Crimp Wire Gauge
18,16
Contact Material
Copper Alloy
Insert Arrangement
20-33
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.