
CB 11C 1116 PIN RECP WALL
Mfr # CA3100F2033PBF80F005
Zoro # G107545418
product price: $53.55
/eaKey Features
Connector Style
Receptacle
Contact Size
11#15
Insert Material
Neoprene
Amperage Rating
22A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100F2033PBF80F005
Zoro #
G107545418
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#15
Details
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
22A
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
Wall Mount
Insert Arrangement
20-33
No. of Contacts
11
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.