Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 SKT RECP BOX

  • Mfr # CA3102E2033SB01

  • Zoro # G507484416


product price: $34.99
/ea

Key Features

Shielding
Yes
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Shell Material
Aluminum Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2033SB01
Zoro #
G507484416
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Shielding
Yes
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Shell Material
Aluminum Alloy
Insert Material
Neoprene
No. of Contacts
11
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
0,75-1,50 mm2
Contact Plating
Silver
Operating Voltage AC V RMS Max
1600
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Termination Method
Crimp
Insert Arrangement
20-33
Connector Type
Circular
Operating Voltage DC
700
Contact Mating Life
500
Connector Style
Plug
Contacts Supplied
Yes
Specification
VG95234
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.