Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 SKT RECP BOX

  • Mfr # CA3102E2033SBF80

  • Zoro # G407484448


product price: $35.39
/ea

Key Features

Operating Voltage AC V RMS Max
1600
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2033SBF80
Zoro #
G407484448
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Operating Voltage AC V RMS Max
1600
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Service Rating
A
Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Shell Material
Aluminum Alloy
Termination Method
Crimp
Connector Style
Plug
Sealing
IP67
Contact Material
Copper Alloy
Contact Plating
Silver
Insert Material
Neoprene
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Insert Arrangement
20-33
No. of Contacts
11
Contact Style
Pin
Amperage Rating
22A
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.