
CB 11C 1116 SKT RECP BOX
Mfr # CA3102E2033SBF80F0A232
Zoro # G607484552
product price: $41.85
/eaKey Features
Operating Voltage DC
700
Mounting Type
Box Mount
No. of Contacts
11
Amperage Rating
22A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2033SBF80F0A232
Zoro #
G607484552
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
11#15
Details
Operating Voltage DC
700
Mounting Type
Box Mount
No. of Contacts
11
Amperage Rating
22A
Insert Material
Neoprene
Insert Arrangement
20-33
Operating Voltage AC V RMS Max
1600
Connector Style
Receptacle
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.