Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 SKT RECP LINE

  • Mfr # CB12033SC

  • Zoro # G007484305


product price: $46.65
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Sealing
No
Grommet & Seals Material
Silicone
Contact Size
11#15
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB12033SC
Zoro #
G007484305
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Shell Plating
Olive Drab Cadmium
Sealing
No
Grommet & Seals Material
Silicone
Contact Plating
Silver
Contact Material
Copper Alloy
Contact Mating Life
2000
Mounting Type
Cable
Connector Type
Circular
Contact Style
Pin
Service Rating
A
Shell Color
Olive Drab
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Amperage Rating
22A
Insert Rotation/Keying
Normal
Termination Method
Crimp
Insert Material
Neoprene
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
1600
No. of Contacts
11
Operating Voltage DC
700
Insert Arrangement
20-33
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.