Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 SKT RECP WALL

  • Mfr # CA3100E2033SBF80F42

  • Zoro # G007484374


product price: $46.95
/ea

Key Features

Specification
VG95234
Insert Arrangement
20-33
Operating Voltage AC V RMS Max
1600
Crimp Wire Gauge
18,16
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2033SBF80F42
Zoro #
G007484374
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Specification
VG95234
Insert Arrangement
20-33
Operating Voltage AC V RMS Max
1600
Crimp Wire Gauge
18,16
Service Rating
A
Contact Plating
Silver
Shielding
Yes
Contact Style
Pin
No. of Contacts
11
Contact Mating Life
500
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Connector Type
Circular
Sealing
IP67
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Amperage Rating
22A
Contacts Supplied
Yes
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.