Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 SKT RECP WALL

  • Mfr # CA3100E2033SBF80F42A176

  • Zoro # G907484382


product price: $58.19
/ea

Key Features

Termination Method
Crimp
Shell Material
Aluminum Alloy
Crimp Wire Gauge
0,75-1,50 mm2
Specification
VG95234
No. of Contacts
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2033SBF80F42A176
Zoro #
G907484382
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Termination Method
Crimp
Shell Material
Aluminum Alloy
Crimp Wire Gauge
0,75-1,50 mm2
Specification
VG95234
No. of Contacts
11
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Amperage Rating
22A
Contact Mating Life
500
Connector Type
Circular
Insert Arrangement
20-33
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1600
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
Rear Wall Mount - Threaded Holes
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.