Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 SKT RECP WALL

  • Mfr # CA3100E2033SBF80F42F0

  • Zoro # G607484187


product price: $36.89
/ea

Key Features

Insert Arrangement
20-33
Insert Material
Neoprene
Contact Style
Pin
Sealing
IP67
Mounting Type
Wall - Rear Mount - Threaded Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2033SBF80F42F0
Zoro #
G607484187
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Insert Arrangement
20-33
Insert Material
Neoprene
Contact Style
Pin
Sealing
IP67
Mounting Type
Wall - Rear Mount - Threaded Holes
Operating Voltage AC V RMS Max
1600
Amperage Rating
22A
Shell Color
Olive Drab
Termination Method
Crimp
Contacts Supplied
No
Service Rating
A
Crimp Wire Gauge
18,16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Receptacle
No. of Contacts
11
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage DC
700
Contact Mating Life
500
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.