Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 11C 1116 SKT RECP WALL

  • Mfr # CB02033SC

  • Zoro # G707484230


product price: $41.25
/ea

Key Features

Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Insert Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02033SC
Zoro #
G707484230
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Operating Voltage DC
700
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Insert Material
Neoprene
Shell Color
Olive Drab
Sealing
No
Connector Style
Receptacle
Contacts Supplied
Yes
Amperage Rating
22A
No. of Contacts
11
Contact Plating
Silver
Connector Type
Circular
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
1600
Contact Style
Pin
Shell Material
Aluminum Alloy
Insert Arrangement
20-33
Contact Material
Copper Alloy
Shielding
Yes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.