Zoro Homepage

CB 12C 1212 PIN PLUG

  • Mfr # CB62851PSAU

  • Zoro # G607540548


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Solder
Sealing
No
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62851PSAU
Zoro #
G607540548
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.