Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 12C 1212 PIN PLUG RTANG

  • Mfr # CB6TA2851PSF85

  • Zoro # G307540398


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Shell Color
Olive Drab
Service Rating
A
Connector Style
Plug
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA2851PSF85
Zoro #
G307540398
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Operating Voltage DC
700
Shell Color
Olive Drab
Service Rating
A
Connector Style
Plug
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Amperage Rating
22A & 135A
Specification
MIL-DTL-5015 Type
No. of Contacts
12
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Insert Arrangement
28-51
Contact Style
Pin
Contact Material
Copper Alloy
Sealing
No
Mounting Type
Cable
Connector Type
Circular
Insert Material
Neoprene
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.