Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 12C 1212 PIN RECP BOX

  • Mfr # CA3102E2851PXB

  • Zoro # G707547539


product price: $52.19
/ea

Key Features

Amperage Rating
22A & 135A
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
28-51
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2851PXB
Zoro #
G707547539
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Amperage Rating
22A & 135A
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
28-51
Insert Rotation/Keying
X
Contact Plating
Silver
Rotation Angle
135
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Specification
VG95234
Operating Voltage AC V RMS Max
500
Shielding
Yes
Shell Color
Olive Drab
Service Rating
A
Operating Voltage DC
700
Sealing
IP67
Termination Method
Solder
No. of Contacts
12
Connector Style
Receptacle
Contacts Supplied
Yes
Connector Type
Circular
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.