Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 12C 1212 PIN RECP

  • Mfr # CB224A24P0

  • Zoro # G107547375


product price: $34.65
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A24P0
Zoro #
G107547375
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Termination Method
Crimp
Service Rating
A
Shielding
Yes
Operating Voltage AC V RMS Max
500
Sealing
No
Insert Arrangement
24A24
Contact Plating
Silver
Mounting Type
Box Mount
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Contacts Supplied
No
No. of Contacts
12
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.