Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 12C 1212 PIN RECP LINE

  • Mfr # CA3101E24A24PBF42

  • Zoro # G307547281


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Specification
VG95234
Contact Material
Copper Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E24A24PBF42
Zoro #
G307547281
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Specification
VG95234
Contact Material
Copper Alloy
Contact Mating Life
500
No. of Contacts
12
Connector Style
Receptacle
Insert Material
Neoprene
Service Rating
A
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Insert Arrangement
24A24
Mounting Type
Cable
Shielding
Yes
Connector Type
Circular
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage DC
700
Contact Style
Pin
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.