Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 12C 1212 SKT RECP BOX

  • Mfr # CA3102E24A24S4BF80

  • Zoro # G007485326


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Shielding
Yes
Insert Arrangement
24A24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A24S4BF80
Zoro #
G007485326
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Shielding
Yes
Insert Arrangement
24A24
Contact Style
Pin
Contact Mating Life
500
Amperage Rating
22A
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250
Termination Method
Crimp
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
200
Insert Rotation/Keying
4
Rotation Angle
80
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Insert Material
Neoprene
Sealing
IP67
Specification
VG95234
No. of Contacts
12
Crimp Wire Gauge
14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.