Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 12C 1212 SKT RECP

  • Mfr # CA3102E2851SXB

  • Zoro # G907485488


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Contact Size
12#12
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2851SXB
Zoro #
G907485488
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Termination Method
Solder
Shielding
Yes
Connector Type
Circular
Insert Material
Neoprene
Specification
VG95234
Sealing
IP67
Rotation Angle
135
Contact Material
Copper Alloy
No. of Contacts
12
Insert Arrangement
28-12
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Insert Rotation/Keying
X
Contact Mating Life
500
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
22A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.