Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 12C 1212 SKT RECP WALL

  • Mfr # CB02851SC

  • Zoro # G007485593


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB02851SC
Zoro #
G007485593
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Service Rating
A
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Color
Olive Drab
Contact Mating Life
2000
Connector Type
Circular
Contact Style
Pin
Contact Material
Copper Alloy
Insert Arrangement
28-12
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
12
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.