Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 13C 1316 PIN PLUG

  • Mfr # CA3106F2033PBF80

  • Zoro # G107540734


product price: $68.69
/ea

Key Features

Crimp Wire Gauge
18,16
Operating Voltage DC
700
Shielding
Yes
No. of Contacts
11
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2033PBF80
Zoro #
G107540734
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#15

Details

Crimp Wire Gauge
18,16
Operating Voltage DC
700
Shielding
Yes
No. of Contacts
11
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Mounting Type
Cable
Orientation
Straight
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Crimp
Shell Color
Olive Drab
Specification
VG95234
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Service Rating
A
Insert Arrangement
20-33
Contact Mating Life
500
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.