Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 PIN RECP BOX

  • Mfr # CA3102E2027PB109F0

  • Zoro # G307174203


product price: $32.85
/ea

Key Features

Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Service Rating
A
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027PB109F0
Zoro #
G307174203
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Service Rating
A
Sealing
IP67
Termination Method
Crimp
Contacts Supplied
No
Contact Plating
Silver
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Color
Olive Drab
Amperage Rating
22A
Operating Voltage DC
700
No. of Contacts
14
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Material
Aluminum Alloy
Shielding
Yes
Specification
VG95234
Connector Type
Circular
Insert Arrangement
20-27
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.