Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 PIN RECP BOX

  • Mfr # CA3102E2027PBF80

  • Zoro # G907174207


product price: $32.69
/ea

Key Features

Crimp Wire Gauge
18,16
Amperage Rating
22A
Shell Color
Olive Drab
Operating Voltage DC
700
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027PBF80
Zoro #
G907174207
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Crimp Wire Gauge
18,16
Amperage Rating
22A
Shell Color
Olive Drab
Operating Voltage DC
700
Contact Material
Copper Alloy
Sealing
IP67
No. of Contacts
14
Contact Style
Pin
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
20-27
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Contacts Supplied
Yes
Contact Mating Life
500
Service Rating
A
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.