Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 PIN RECP BOX

  • Mfr # CA3102E2027PBF80A176

  • Zoro # G907550513


product price: $47.85
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027PBF80A176
Zoro #
G907550513
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Mating Life
500
No. of Contacts
14
Contact Style
Pin
Termination Method
Crimp
Contact Plating
30 microinches Gold Plate
Operating Voltage DC
700
Amperage Rating
22A
Shielding
Yes
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
20-27
Service Rating
A
Operating Voltage AC V RMS Max
500
Specification
VG95234
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Shell Color
Olive Drab
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.