CB 14C 1416 PIN RECP BOX
Mfr # CA3102E2027PBF80A176A232
Zoro # G807550248
product price: $63.19
/eaKey Features
Operating Voltage AC V RMS Max
500
Contact Size
1#0
Insert Arrangement
20-27
No. of Contacts
14
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2027PBF80A176A232
Zoro #
G807550248
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
1#0
Details
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-27
No. of Contacts
14
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Amperage Rating
22A
Connector Style
Receptacle
Insert Material
Neoprene
Connector Type
Connector Circular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.