Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 PIN RECP BOX

  • Mfr # CA3102E2027PWB04F0

  • Zoro # G507544639


product price: $31.49
/ea

Key Features

Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
No. of Contacts
14
Specification
VG95234
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027PWB04F0
Zoro #
G507544639
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
No. of Contacts
14
Specification
VG95234
Shell Color
Olive Drab
Contact Mating Life
500
Insert Material
Neoprene
Contacts Supplied
No
Insert Arrangement
20-27
Sealing
IP67
Rotation Angle
35
Termination Method
Crimp
Connector Type
Circular
Service Rating
A
Shielding
Yes
Connector Style
Receptacle
Crimp Wire Gauge
0,75-1,50 mm2
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Rear Mount - Threaded Holes
Operating Voltage DC
700
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.