Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 PIN RECP BOX

  • Mfr # CA3102E2027PWBF80A176

  • Zoro # G507545704


product price: $47.85
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Connector Type
Circular
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027PWBF80A176
Zoro #
G507545704
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Connector Type
Circular
Termination Method
Crimp
Insert Rotation/Keying
W
Operating Voltage DC
700
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Contact Material
Copper Alloy
Amperage Rating
22A
Shell Material
Aluminum Alloy
Service Rating
A
Contacts Supplied
Yes
Shell Color
Olive Drab
Insert Arrangement
20-27
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Crimp Wire Gauge
18,16
No. of Contacts
14
Contact Mating Life
500
Contact Style
Pin
Connector Style
Plug
Rotation Angle
35
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.