Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 PIN RECP BOX

  • Mfr # CA3102E2027PXB109

  • Zoro # G207174273


product price: $39.89
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Amperage Rating
22A
Insert Rotation/Keying
X
Rotation Angle
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027PXB109
Zoro #
G207174273
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Amperage Rating
22A
Insert Rotation/Keying
X
Rotation Angle
110
Service Rating
A
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Crimp Wire Gauge
18,16
No. of Contacts
14
Specification
VG95234
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contacts Supplied
Yes
Sealing
IP67
Shell Color
Olive Drab
Operating Voltage DC
700
Contact Style
Pin
Shell Material
Aluminum Alloy
Termination Method
Crimp
Insert Arrangement
20-27
Insert Material
Neoprene
Shielding
Yes
Mounting Type
Box - Rear Mount - Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.