Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 PIN RECP BOX

  • Mfr # CB22027PHM4

  • Zoro # G707545573


product price: $41.49
/ea

Key Features

Sealing
No
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage DC
700
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22027PHM4
Zoro #
G707545573
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Sealing
No
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage DC
700
Contact Material
Copper Alloy
Contact Plating
Silver
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Shell Material
Aluminum Alloy
No. of Contacts
14
Insert Material
Neoprene
Connector Type
Circular
Mounting Type
Box Mount
Contact Style
Pin
Insert Rotation/Keying
Normal
Insert Arrangement
20-27
Connector Style
Receptacle
Termination Method
Solder
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.