Zoro Homepage

CB 14C 1416 PIN RECP WALL

  • Mfr # CA3100E2027PBF80A176F42G9

  • Zoro # G707545665


product price: $50.75
/ea

Key Features

Contact Size
1#0
Amperage Rating
22A
Mounting Type
Wall Mount
Insert Material
Neoprene
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2027PBF80A176F42G9
Zoro #
G707545665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Amperage Rating
22A
Mounting Type
Wall Mount
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
14
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-27
Contact Style
Pin
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.