Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 PIN RECP WALL

  • Mfr # CA3100R2027PBF80F42

  • Zoro # G107545593


product price: $41.25
/ea

Key Features

Contact Size
1#0
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Service Rating
A
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R2027PBF80F42
Zoro #
G107545593
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Service Rating
A
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Connector Type
Circular
Contacts Supplied
Yes
Connector Style
Receptacle
No. of Contacts
14
Shielding
Yes
Shell Color
Olive Drab
Contact Plating
Silver
Insert Arrangement
20-27
Contact Style
Pin
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Amperage Rating
22A
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Operating Voltage DC
700
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.