Zoro Homepage

CB 14C 1416 SKT RECP BOX

  • Mfr # CA3102E2027SB109F0

  • Zoro # G207171265


product price: $35.75
/ea

Key Features

Contacts Supplied
No
Connector Style
Receptacle
Specification
VG95234
Contact Material
Copper Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027SB109F0
Zoro #
G207171265
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contacts Supplied
No
Connector Style
Receptacle
Specification
VG95234
Contact Material
Copper Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Contact Style
Pin
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Sealing
IP67
Shielding
Yes
Service Rating
A
Mounting Type
Box - Rear Mount - Threaded Holes
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Operating Voltage DC
700
Contact Plating
Silver
Insert Arrangement
20-27
Shell Material
Aluminum Alloy
Termination Method
Crimp
No. of Contacts
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.