Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 SKT RECP BOX

  • Mfr # CA3102E2027SWB

  • Zoro # G507485338


product price: $36.79
/ea

Key Features

Contact Plating
Silver
Insert Rotation/Keying
W
Grommet & Seals Material
Polychloroprene
Termination Method
Solder
Contact Size
1#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027SWB
Zoro #
G507485338
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Plating
Silver
Insert Rotation/Keying
W
Grommet & Seals Material
Polychloroprene
Termination Method
Solder
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Style
Pin
Contacts Supplied
Yes
Operating Voltage DC
700
Contact Mating Life
500
Rotation Angle
35
Shell Color
Olive Drab
Connector Style
Plug
Amperage Rating
22A
Insert Arrangement
20-27
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
No. of Contacts
14
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.