Zoro Homepage

CB 14C 1416 SKT RECP BOX

  • Mfr # CA3102E2027SXB109

  • Zoro # G907171282


product price: $45.85
/ea

Key Features

Shielding
Yes
Insert Rotation/Keying
X
Sealing
IP67
Termination Method
Crimp
Crimp Wire Gauge
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027SXB109
Zoro #
G907171282
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Shielding
Yes
Insert Rotation/Keying
X
Sealing
IP67
Termination Method
Crimp
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Contact Style
Pin
Rotation Angle
110
No. of Contacts
14
Contacts Supplied
Yes
Operating Voltage DC
700
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Connector Type
Circular
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Arrangement
20-27
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Contact Material
Copper Alloy
Specification
VG95234
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.