Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 14C 1416 SKT RECP BOX

  • Mfr # CA3102E2027SXBF80F0

  • Zoro # G307171318


product price: $28.99
/ea

Key Features

Contact Material
Copper Alloy
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2027SXBF80F0
Zoro #
G307171318
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#0

Details

Contact Material
Copper Alloy
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Termination Method
Crimp
Shielding
Yes
Contact Plating
Silver
Shell Material
Aluminum Alloy
Connector Type
Circular
Connector Style
Plug
Contact Mating Life
500
Rotation Angle
110
Service Rating
A
Operating Voltage AC V RMS Max
500
Specification
VG95234
Insert Material
Neoprene
Contacts Supplied
No
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
14
Contact Style
Pin
Crimp Wire Gauge
18,16
Amperage Rating
22A
Insert Arrangement
20-27
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.